Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z525898

Glas-Col® Series O 60° funnel mantle

top diam. 127 mm, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CSA approved

manufacturer/tradename

Glas-Col 100AO717

availability

not available in EU

top diam.

127 mm

output

90 W

Looking for similar products? Visit Product Comparison Guide

General description

Reduces viscosity and prevents precipitation of solutions during transfer. Not CE compliant. Funnel not included.

Other Notes

Must be used with power controller

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service