Z525626
Glas-Col® Series O Griffin beaker mantle
for flask size, 50 mL, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
feature
CSA approved
for flask size 50 mL
manufacturer/tradename
Glas-Col 100A O600
availability
available only in USA and Canada
not available in EU
output
40 W
Looking for similar products? Visit Product Comparison Guide
General description
Heat is concentrated at the bottom for small volume heating, beaker not included. Withstands 400°C internal operating temperature.
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service