Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z517232

Sigma-Aldrich

Aldrich® jacketed Friedrichs coil condenser

Overall H 260 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

joint

joint: ST/NS24/40

O.D.

54 mm

Overall H

260 mm

Looking for similar products? Visit Product Comparison Guide

General description

The molded spiral condensing tube around the inner coil creates additional surface area for improved efficiency.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service