Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z517194

Sigma-Aldrich

Aldrich® modified Friedrichs condenser

jacket O.D. 37 mm, Overall H 420 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

joint

joint: ST/NS24/40

Overall H

420 mm

jacket O.D.

37 mm

Looking for similar products? Visit Product Comparison Guide

General description

Molded spiral condensing coolant tube fits closely within the jacket to force vapors along the spiral path.
Features
• Modified feed tube to reduce chance of breakage
• Additional sizes to meet specific applications

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service