Z517070
Aldrich® Snyder distilling column
four sections, Joints: ST/NS 19/22 (2)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104812
NACRES:
NB.43
joint
Joints: ST/NS19/22 (2)
I.D. × O.D.
9 mm × 13 mm
effective L
225 mm
Looking for similar products? Visit Product Comparison Guide
General description
Floating ball type with joints. Highly efficient column for atmospheric distillations. Effectively separates close boiling materials. One ball per section.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service