Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z510297

Sigma-Aldrich

Aldrich® high-performance System 45 glass kit

with threaded PBT/PTFE adapters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

General description

Glassware with System 45 connections provides state-of-the-art performance, convenience, and safety.

A simple twist of the threaded PBT/PTFE adapters effects a grease-free, gas-tight seal at all glass connections. Flasks have wide, easy-access GL 25 threaded openings for excellent sample recovery and for thorough cleaning. The addition funnel features a precision control valve with an unbreakable PTFE tip. Quick-disconnects are utilized at all tubing connections. Leak-free PTFE-lined screw caps replace glass stoppers in this system.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak

Kit Components Only

Product No.
Description

  • Vacuum-distilling adapter, joint: ST/NS 14/20, with quick-disconnect

  • Septum-inlet cap, Septum-inlet cap

  • Replacement cap liners, PTFE/silicone

Kit Components Also Available Separately

Product No.
Description
SDS

  • Z510351Vigreux distilling column, bottom joint: ST/NS 14/20SDS

  • Z510424Round-bottom flask, capacity 100 mLSDS

  • Z510416Round-bottom flask, capacity 50 mLSDS

  • Z510408Round-bottom flask, capacity 25 mLSDS

  • Z510335Connecting adapter, bottom joint: ST/NS 14/20, side joint: ST/NS 14/20SDS

  • Z510300Drying tube, joint: ST/NS 14/20SDS

  • Z510343Claisen adapter, bottom joint: ST/NS 14/20SDS

  • Z510319Vacuum adapter, joint: ST/NS 14/20, with quick-disconnectSDS

  • Z510378Liebig condenser, joint: ST/NS 14/20, with two quick-disconnectsSDS

  • Z510386Dropping funnel, capacity 50 mL, with PTFE valveSDS

  • Z510440Gas-inlet tube/thermometer adapter, pkg of 1 eaSDS

  • Z510432Round-bottom flask, capacity 100 mL, 3-neck, angledSDS

  • Z510661Joint adapter, joint: ST/NS 14/20, PTFE (PBT)SDS

  • Z512257Aldrich® System 45 solid-top caps, diam. 25 mmSDS

See All (14)

accessory

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service