Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z505897

Glas-Col® Series TM Griffin beaker mantles

fits beaker size, 600 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CSA approved for 115V
fits beaker size 600 mL

manufacturer/tradename

Glas-Col 100BTM610

availability

not available in EU
not available in EU

Looking for similar products? Visit Product Comparison Guide

General description

Series TM beaker mantles have resilient and pliable interiors to cradle glass and metal beakers. Heat is concentrated at the bottom so even small liquid volumes can be heated.

  • Fit Corning® 1000 and Kimble® 14000 series beakers
  • Beaker not included

Other Notes

Must be used with power controller.

Legal Information

Corning is a registered trademark of Corning, Inc.
Glas-Col is a registered trademark of Glas-Col LLC
KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service