Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z418544

Sigma-Aldrich

Aldrich® System 45 vessel with cap and fritted disc

capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

PTFE (cap, valve)

manufacturer/tradename

Aldrich

L

160 mm

capacity

250 mL

disc diam.

40 mm

filter diam.

40 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cylindrical vessel has a 32 mm cap with PTFE-faced liner. Vessel comes with a sealed coarse porosity fritted disc located to minimize dead space. 2 mm PTFE bottom valve reduces the potential for breakage associated with glass stopcocks. 2 mm PTFE valve requires 1/4-turn to open or close. Valve stem has a 1/4-28 I.D. thread while the O.D. is sized for a 3/8 in. compression fitting. Complete with cap, liner, and 2 mm bottom valve.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service