Z416800
Columns for flash-chromatography assemblies with ball joints
With fritted disc (porosity C), capacity 200 mL, joint: SJ 51/30
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
NACRES:
NC.05
joint
joint: SJ51/30
technique(s)
LPLC: suitable
capacity
200 mL
column O.D. × L
25 mm × 584 mm
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service