Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z416770

Supelco

Columns for flash-chromatography assemblies with ball joints

With fritted disc (porosity C), capacity 100 mL, joint: SJ 28/12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

joint

joint: SJ28/12

grade

for chromatography

technique(s)

LPLC: suitable

capacity

100 mL

column O.D. × L

19 mm × 813 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service