Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z411876

Sigma-Aldrich

Welch® GEM® vacuum system Model 8890

AC/DC input 115 V AC, 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

description

vacuum pumping speed 31 L/min

feature

CSA approved

manufacturer/tradename

Welch

availability

not available in EU

parameter

0.1 torr vacuum
3400 rpm speed

L × W × H

14.5 in. (36.8 cm) × 5.1 in. (13 cm) × 8.4 in. (21.3 cm)

capacity

0.48 qt (0.45 L) , Oil

tube insert I.D.

3/8 in.

weight

24.5 lb (11.1 kg)

output

0.25 hp

Looking for similar products? Visit Product Comparison Guide

General description

GEM vacuum systems are ideal for laboratory applications such as rotary evaporation, vacuum ovens, and gel drying. For applications where chemicals have boiling points less than 130 °C

Features:
  • Exhaust mist eliminator system: recovers oil mist and recycles oil back into pump
  • Vacuum level regulator: easy setting of pressure to inhibit sample bumping or foaming
  • Portable
  • Gear pumping mechanism: based on liquid pump, very tolerant of vapors

Legal Information

GEM is a registered trademark of Welch Vacuum Technology
Welch is a registered trademark of Gardner Denver Thomas, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service