Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z404888

IKA® HBR 4 heating baths

HBR 4 basic heating bath, 230 V, 1/cs

Synonym(s):

heating baths, water baths

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

230 V AC

feature

CE compliant

packaging

case of 1
pack of 1 ×

manufacturer/tradename

IKA 2520000

parameter

20-225 °C temperature

bath W × H × D

340 mm × 250 mm × 340 mm, outer dimensions

bath capacity

4 L

bath opening I.D.

200 mm

weight

3.9 kg (bath)

output

1000 watts

Looking for similar products? Visit Product Comparison Guide

General description

IKA® HBR 4 Heating Baths

  • Cylindrical design with two transport handles for secure carrying
  • May be used as oil or water baths
  • Digital models display the "target", "set", and selected "safety" temperatures
The HBR 4 basic heating bath is characterized by the following features:

HBR 4 Basic features:
  • Cylindrical bath shape
  • High-grade recyclable materials
  • The heating elements are situated underneath the bath vessel
  • Either low viscosity oil or water can be used as the heat transfer fluid
  • Useful volume of 4 liters
  • Heat output 1,000 W
  • Double jacket and carrying handles provide protection against burns

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service