Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z404756

IKA® RW 11 "Lab egg" stirrer

overhead stirrer, blue, 100-240V, 1/cs

Synonym(s):

lab mixers, overhead mixer, overhead stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

AC/DC input

100 V / 240 V (100-240V 50/60Hz)

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 28300.04

parameter

0-2000 rpm speed

H × W × D

89 mm × 86 mm × 175 mm

weight

0.4 kg

color

creamy blue

Looking for similar products? Visit Product Comparison Guide

General description

IKA® RW 11 Basic "Lab egg" Stirrer

  • Ideal for stirring small quantities (up to 2 L)
  • Borosilicate glass bottom (glass housing resistant to chemicals)
  • Supplied with a vane stirrer (including paddle stirrer R 1001 and extension arm)
  • Viscosity range: 0 to 100 mPas
  • Motor power, consumption: 8 W, output: 1 W

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

required but not provided


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service