Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z404063

IKA® VXR basic Vibrax® orbital shakers

optoelectronically controlled small shaker, 2200 rpm, 230 V

Synonym(s):

lab shakers, laboratory shakers, orbital shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

AC/DC input

230 V AC

feature

CE compliant

packaging

pkg of 1 ea

manufacturer/tradename

IKA 2819000

parameter

0-2200 rpm speed

H × W × D

130 mm × 157 mm × 247 mm

weight

6.1 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® VRX basic Vibrax® Orbital Shakers

Optoelectronically controlled small shaker with a very wide speed range.

  • Suitable for continuous operation
  • New design and improved drive system
  • Circular shaking motions
  • Slow speeds are well maintained
  • Attachments are interchangeable
  • Excellent for slow shaking

  • Orbital diameter: 4.0 mm
  • Maximum shaking weight (with attachment): 2 kg
  • Speed range: 0 to 2,200 rpm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Vibrax is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service