Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z403903

Sigma-Aldrich

IKA® RW 16 basic overhead stirrers

basic laboratory stirrer, 230V, 1/cs

Synonym(s):

lab mixers, lab stirrers, laboratory mixers, laboratory stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

AC/DC input

230 V AC

adjustable chuck size

0.5‑10 mm

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 0002572100

parameter

max. torque (30 Ncm)
40-1200 rpm speed

H × W × D

175 mm × 80 mm × 190 mm

weight

2.8 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® RW 16 Basic Laboratory Mixer

Laboratory stirrer for simple stirring tasks of up to 10 liters (H2O) with ideal speed range from 40 - 1,200 rpm. Especially suitable for schools, universities and inspection laboratories

  • Infinitely adjustable without gear shifting
  • Slim casing
  • Quiet operation
  • Safety circuit
  • Non-locking, overload capabilities

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service