Z403881
IKA® RW 16 basic overhead stirrers
basic laboratory stirrer, 115V, 1/cs
Synonym(s):
lab mixers, lab stirrers, laboratory mixers, laboratory stirrers
About This Item
AC/DC input
115 V AC
adjustable chuck size
0.5‑10 mm
feature
CSA approved
packaging
case of 1
pack of 1
manufacturer/tradename
IKA 2572101
availability
not available in EU
parameter
max. torque (30 Ncm)
40-1200 rpm speed
H × W × D
175 mm × 80 mm × 190 mm
weight
2.8 kg
Looking for similar products? Visit Product Comparison Guide
General description
Laboratory stirrer for simple stirring tasks of up to 10 liters (H2O) with ideal speed range from 40 - 1,200 rpm. Especially suitable for schools, universities and inspection laboratories
- Infinitely adjustable without gear shifting
- Slim casing
- Quiet operation
- Safety circuit
- Non-locking, overload capabilities
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service