Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z403482

Sigma-Aldrich

Best® N-DEX® medical procedures gloves

Powder-free, size 8‑9 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41113319

size

8‑9 L

description

Ambidextrous

packaging

pkg of 50 gloves

manufacturer/tradename

N-DEX® 9905 PF

L × thickness

11 in. × 6 mil (0.18 mm)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Best is a registered trademark of Showa Glove Co.
N-DEX is a registered trademark of Showa Glove Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service