Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z400599

Supelco

EZSafe® chromatography columns with precision valve

I.D. × L 15 mm × 250 mm, volume 40 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

grade

for chromatography

description

standard column

technique(s)

LPLC: suitable

I.D. × L

15 mm × 250 mm

bore size

2 mm

volume

40 mL

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

General description

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.

Legal Information

EZ Safe is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service