Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z334472

Quickfit® two-neck round-bottom flasks, with septum-inlet

capacity 10 mL, center joint: ST/NS 14/23

Synonym(s):

FR10/1S/SEP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
two-neck

joint

center joint: ST/NS14/23

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

case of 1

manufacturer/tradename

Quickfit FR10/1S/SEP

availability

not available in USA and Canada

H

60 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

One vertical neck having precision-ground Quickfit, socket to accept tapered cone. One angled side neck designed to take rubber septum seal

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service