Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z317918

O-ring for Duran® vacuum desiccator with grooved flange base

silicone, diam. 274 mm

Synonym(s):

292246602

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.41
Pricing and availability is not currently available.

material

silicone

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

parameter

≤230 °C temperature

I.D.

250 mm

diam.

274 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service