Z309532
Quickfit® flat-bottom boiling flasks
capacity 4,000 mL, joint: ST/NS 45/40
Synonym(s):
FF4L/7S
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
material
borosilicate glass
flat bottom flask
short
joint
joint: ST/NS45/40
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
case of 1
manufacturer/tradename
Quickfit FF 2L/7S
availability
not available in USA and Canada
capacity
4,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
With short neck and ground-glass socket. Not suitable for vacuum use.
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service