Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z307130

Volac® volumetric pipette

volume 20 mL, accuracy: 0.03 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Product Z307130 is not currently sold in your country. Contact Technical Service

material

borosilicate glass

feature

class AS
(Conforms to BS ISO648, batch tested)

packaging

pack of 5 ea

manufacturer/tradename

Volac R371/NC/H/5

availability

not available in USA and Canada

volume measuring range

20 mL, accuracy: 0.03 mL

capacity

20 mL

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Color-coded for easy recognition and calibrated to deliver (TD, EX). "Tufftip" treated tips resist damage on knocking.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Kindly explain the markings/information on a Volumetric/bulb pipette - Class A/AS and B

    1 answer
    1. This item is a single-volume pipette. There is one calibration line at the upper end of the pipette which designates the appropriate fill volume of 20 mL. Other printed information includes the brand, total volume, tolerance, and working temperature.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service