Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z306983

Volac® volumetric pipette

volume 1 mL, accuracy: 0.008 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01
Pricing and availability is not currently available.

material

borosilicate glass

feature

class AS
(Conforms to BS ISO648, batch tested)

packaging

pack of 5 ea

manufacturer/tradename

Volac R371/NC/A/5

availability

not available in USA and Canada

volume measuring range

1 mL, accuracy: 0.008 mL

capacity

1 mL

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Color-coded for easy recognition and calibrated to deliver (TD, EX). "Tufftip" treated tips resist damage on knocking.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service