Z306886
Volac® burette
volume 10 mL, accuracy: 0.02 mL, subdivision, 0.05 mL, class A
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
material
borosilicate
feature
class A
subdivision 0.05 mL
manufacturer/tradename
Poulton & Graf
availability
not available in USA and Canada
measuring range
accuracy: 0.02 mL
volume
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Conforms to BS846 and ISO385. With removable PTFE stopcock and glass jets. All Volac Class A burettes are individually calibrated, tested, numbered and traceable. Flow times are inscribed on the burette. Removable glass jets are marked with burette number for traceability.
Legal Information
Volac is a registered trademark of Poulten & Graf Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service