Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z304093

Quickfit® Vigreux column

L 360 mm, joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

joint

joint: ST/NS29/32

manufacturer/tradename

Quickfit FC 3/14

availability

not available in USA and Canada

L

360 mm

Looking for similar products? Visit Product Comparison Guide

General description

Indentations arranged in sets of eight with four being horizontal and four sloping at 45°, promoting redistribution of liquid from walls to center of column for greater efficiency.
Vigreux indents run the entire length of the column and act as the packing for the column.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service