Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z303720

Quickfit® three-neck round-bottom flasks with vertical necks

capacity 2,000 mL, center joint: ST/NS 34/35

Synonym(s):

FR2L/5S/33P

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Product Z303720 is not currently sold in your country. Contact Technical Service

material

borosilicate glass
round bottom flask
three-neck (Vertical)

joint

center joint: ST/NS34/35
side joint ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR2L/5S/33P

availability

not available in ROW (Available only in EU countries), USA and Canada
not available in USA and Canada

H

228 mm

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • One vertical neck
  • Two parallel necks

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service