Z303593
Quickfit® three-neck round-bottom flasks with angled necks
capacity 1,000 mL, center joint: ST/NS 29/32, side joint: ST/NS 29/32
Synonym(s):
FR1L/4S/44A
About This Item
material
borosilicate glass
round bottom flask
three angled neck
joint
center joint: ST/NS29/32
side joint: ST/NS29/32
sterility
non-sterile
feature
closure type Standard Taper Joint
packaging
pack of 1
manufacturer/tradename
Quickfit FR1L/4S/44A
availability
not available in USA and Canada
H
183 mm
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- One vertical neck
- Two angled side necks
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service