Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z303100

Quickfit® air condenser

L 400 mm, joint: ST/NS 19/26

Synonym(s):

C2/22

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

joint

joint: ST/NS19/26

manufacturer/tradename

Quickfit C 2/22

availability

not available in USA and Canada, ROW (Available only in EU countries)
not available in USA and Canada

L

400 mm

surface area

250 cm2

Looking for similar products? Visit Product Comparison Guide

General description

These simple condensers are useful for condensation of materials with boiling points greater the 150 °C.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service