Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z286702

Microcells for WILMAD® 5 mm microcell assemblies

cylindrical, H 12 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$36.19

$36.19

List Price$38.10Save 5%
Web-Only Promotion

Available to ship onApril 28, 2025Details



Select a Size

Change View
1 EA
$36.19

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

$36.19

List Price$38.10Save 5%
Web-Only Promotion

Available to ship onApril 28, 2025Details


packaging

pack of 1 ea

manufacturer/tradename

Wilmad 529-E

H

12 mm

volume

110 μL

Looking for similar products? Visit Product Comparison Guide

General description

Microcells may be used interchangeably in the PTFE holder of the Microcell Assembly and can give the flexibility of taking NMR spectra of small samples.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service