Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z286648

Wilmad® 5 mm microcell assemblies

frequency 500 MHz, tube O.D. × L 5 mm × 7 in. , outer

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705

manufacturer/tradename

Wilmad 529/528-PP

parameter

500 MHz frequency

tube O.D. × L

5 mm × 7 in. , outer

Looking for similar products? Visit Product Comparison Guide

General description

Excellent for taking NMR spectra of small samples and for external referencing. Available in three outer tube grades, 507-PP, 528-PP and 535-PP.

Each microcell assembly includes:
  • Outer tube, 5 mm O.D. x 7 in. L, thin wall
  • Inner tube, spherical bulb microcell, 18 μL sample volume, Wilmad 529-A
  • PTFE holder
  • Positioning rod

Other microcell sample volumes are available separately and may be used interchangeably in the PTFE holder. The PTFE holder fits snugly into any Wilmad 5 mm thin-wall NMR tube, 506-PP or higher in quality.

Use a 30 gauge PTFE needle to pass samples through the 0.85 mm I.D. cell capillary. The microcell assemblies are used for small volume NMR and external referencing NMR.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service