Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z285560

Sigma-Aldrich

Glas-Col® StirMantles

for flask size, 250 mL, AC/DC input 230 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CSA approved
for flask size 250 mL

packaging

pack of 1 ea

manufacturer/tradename

Glas-Col 100D TEM103

stirring range measuring range

50-750 rpm

temperature measuring range

≤450 °C (internal operating)

parameter

50-750 rpm speed

output

180 watts

Looking for similar products? Visit Product Comparison Guide

General description

An electromagnetic stirring system that combines heating and stirring in one mantle. Includes StirMantle and connecting cords. Order a StirControl II and a temperature controller separately.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service