Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z284912

Sigma-Aldrich

Glas-Col® Series O spherical heating mantle

for flask size, 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

115 V

material

fabric

feature

CSA approved
for flask size 50 mL

manufacturer/tradename

Glas-Col 100AO943

availability

not available in EU
not available in EU

output

60 W

Looking for similar products? Visit Product Comparison Guide

General description

Help to improve safety and efficiency. Cover the top and bottom of 1, 2, or 3-neck flask. Units 1L and larger have a secondary heating element in the top mantle. Not CE compliant.

Other Notes

Must be used with power controller.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service