Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z282340

Porcelain desiccator plate

plate diam. 190 mm, no. of holes, 7

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

no. of holes 7

manufacturer/tradename

Coorstek 60448

hole diam.

30 mm

plate diam.

190 mm

Looking for similar products? Visit Product Comparison Guide

General description

Chemical porcelain has an average coefficient of expansion from 20°C to 200°C is 3.56 x 10-6, gradually increasing to 4.69 x 10-6 at 1000°C. To prevent thermal stress cracks on porcelain ware it is strongly recommended a heating/cooling rate not to exceed 200°C/hour. The desiccator plate holes hold crucibles, bottles, or vials, and has a glazed top surface, with feet 16 mm H, for stability.

Refractory Qualities
Fusion point: 1670°C
Softening point: 1400°C
Limit of use, unglazed: 1400°C
Limit of use, glazed: 1150°C
Limit of use, evacuated: 1300°C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service