Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z281743

Sigma-Aldrich

Aldrich® IR sample prep kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

technique(s)

IR spectroscopy: suitable

General description

Contains tools used for the preparation of samples for KBr pellets and mineral oil mulls. Tools packaged in velvet-lined, zippered case. All tools made from quality materials: SS, agate, and borosilicate glass.
Contents:
  • Agate mortar, 40 mm o.d., 1
  • Agate pestle, 37 mm L, 1
  • Micro spatulas: 1 scraper end, 1 spoon end, 61/2 in. L, 2
  • Sharp, straight dissecting scissors, 41/2 in. L, 1
  • Cutting knife, 6 in. L, 1
  • Forceps: 1 straight serrated, 1 curved serrated, 41/2 in. L, 2
  • Needle probe, 6 in. L, 1
  • Glass pipette with rubber bulb, 15 cm L, 1

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service