Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z276294

Sigma-Aldrich

Wilmad® NMR tubes 5 mm diam., economy

frequency 100 MHz (N51A glass), L 9 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pkg of 5 ea

manufacturer/tradename

Wilmad WG-5-9

parameter

100 MHz frequency (N51A glass)
100 MHz frequency

L

9 in.

camber

76 μm

concentricity

76 μm

tube diam.

5 mm

wall thickness

0.43 mm

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)
caps included.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service