Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z275093

Kimax® weighing bottle, Style II

capacity 70 mL

Synonym(s):

15146-4080

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.71

material

glass bottle
glass stopper
round bottle

joint

joint ST/NS neck45/12

feature

with cap

packaging

pkg of 6 ea

manufacturer/tradename

Kimble® 15146-4080

I.D. × H

40 mm × 80 mm

capacity

70 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed from Federal Specification NNN-B-1493 requirements.
Cylindrical, tall form. Style II has a cap closure that fits over an externally ground body.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service