Z274356
Wilmad® NMR tubes 3 mm diam., microsample
frequency 300 MHz, L 9 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
packaging
pkg of 5 ea
manufacturer/tradename
Wilmad 307-PP-9
parameter
300 MHz frequency
L
9 in.
camber
25 μm
concentricity
51 μm
tube diam.
3 mm
wall thickness
0.29 mm
Looking for similar products? Visit Product Comparison Guide
General description
Made of Pyrex® borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Precision ground and highly polished for spinning stability and highest resolution. Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes are thin-walled. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. These precision Wilmad NMR tubes are suitable for microscale NMR spectroscopy applications.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service