Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z272426

Supelco

Preparative TLC plates

C18-silica gel matrix

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504

material

C18-silica gel matrix
glass support

feature

binder Inorganic
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 52013

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

1,000 μm

Looking for similar products? Visit Product Comparison Guide

General description

Used for analytical separations of larger quantities of materials. Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.

Other Notes

this product will be discontinued, please find the alternative product here :
105434

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service