Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z272043

Sigma-Aldrich

Wilmad® NMR tubes 10 mm diam., precision

frequency 300 MHz, L 9 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pkg of 5 ea

manufacturer/tradename

Wilmad 513-3PP-9

parameter

300 MHz frequency

L

9 in.

camber

38 μm

concentricity

76 μm

tube diam.

10 mm

wall thickness

0.46 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of Pyrex® borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Precision ground and highly polished for spinning stability and highest resolution. Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes are thin-walled. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service