Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z267678

Sigma-Aldrich

Round crystal window

KBr, diam. × thickness 50 mm × 3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151817
NACRES:
SB.32

material

KBr

technique(s)

IR spectroscopy: suitable

diam. × thickness

50 mm × 3 mm

transmittance

40,000-400,000 (wavenumbers (cm-1))

refractive index

n/D 1.53 (at 2 μm)

Looking for similar products? Visit Product Comparison Guide

General description

Cut and polished quality crystal windows.
Very soft, water soluble crystal; low cost and good transmission range; fogs.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service