Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z266108

Supelco

TLC plate storage racks

Rack for 10 cm × 10 cm plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

stainless steel (20 gauge)

technique(s)

thin layer chromatography (TLC): suitable

H

152 mm
6 in. , with handle

depth × W

4 in. × 4 1/8 in.

Looking for similar products? Visit Product Comparison Guide

General description

TLC plate storage racks is a rack of convenient size, which is used to hold the prepared plates during the process of drying and transportation.[1]
Used to carry and store TLC plates without damage to media. Racked plates may be air or oven dried. Holds up to 10 standard plates in either a vertical or horizontal position. Racks are stainless steel with a carrying handle.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Food Chemicals Codex (2003)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service