Z265799
Analtech TLC Uniplates™: microcrystalline cellulose matrix
L × W 5 cm × 20 cm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
eCl@ss:
32110504
Recommended Products
material
glass support
microcrystalline cellulose matrix
feature
binder None
fluorescent indicator
packaging
pkg of 25 ea
manufacturer/tradename
Analtech 06031
technique(s)
thin layer chromatography (TLC): suitable
L × W
5 cm × 20 cm
layer thickness
250 μm
plate L × W
5 cm × 20 cm
particle size
50 μm
Looking for similar products? Visit Product Comparison Guide
General description
Contains spherical particles of α−cellulose.
Other Notes
this product will be discontinued, please find the alternative product here :
105728
105728
Legal Information
Uniplates is a trademark of Analtech, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service