Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z265632

Supelco

Analtech TLC Uniplates: alumina matrix

L × W 20 cm × 20 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504

material

alumina matrix
glass support

feature

binder Inorganic
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 03011

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

Looking for similar products? Visit Product Comparison Guide

General description

Produced using a slurry containing calcium sulfate hemihydrate as a binder.

Other Notes

this product will be discontinued, please find the alternative product here :
105713

Legal Information

Uniplates is a trademark of Analtech, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service