Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z265454

Supelco

Analtech TLC Uniplates: C18-silica gel matrix

L × W 10 cm × 20 cm, binder, Inorganic, fluorescent indicator: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504

material

C18-silica gel matrix
glass support

Quality Level

description

reverse phase

feature

binder Inorganic
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 50021

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm

layer thickness

250 μm

plate L × W

10 cm × 20 cm

particle size

10 μm

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

C18 impregnated in silica gel; parallels behavior of most C18 HPLC packings.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service