Z265403
Analtech HPTLC Uniplates™: C8-silica gel matrix
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
material
C8-silica gel matrix
glass support
description
reverse phase
feature
binder Organic
fluorescent indicator
packaging
pkg of 25 ea
manufacturer/tradename
Analtech 09077
technique(s)
HPTLC: suitable
thin layer chromatography (TLC): suitable
L × W
10 cm × 10 cm
layer thickness
150 μm
particle size
10 μm
General description
High-performance TLC plates are prepared with high efficiency silica gel. The smooth homogeneous surface of the plates yields a high signal-to-noise ratio, thus increasing sensitivity and precision.
Other Notes
this product will be discontinued, please find the alternative product here :
113725
113725
Legal Information
Uniplates is a trademark of Analtech, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service