Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z265292

Supelco

Analtech HPTLC Uniplates: silica gel matrix

L × W 10 cm × 10 cm, binder, Organic, fluorescent indicator: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

glass support
silica gel matrix

feature

binder Organic
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 58077

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

10 cm × 10 cm

layer thickness

150 μm

plate L × W

10 cm × 10 cm

particle size

10 μm

Looking for similar products? Visit Product Comparison Guide

General description

High-performance TLC plates are prepared with high efficiency silica gel. The smooth homogeneous surface of the plates yields a high signal-to-noise ratio, thus increasing sensitivity and precision.

Other Notes

this product will be discontinued, please find the alternative product here :
105631

Legal Information

Uniplates is a trademark of Analtech, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service