Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z264695

Sigma-Aldrich

Flame-resistant lab coats

size 40‑44 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.35

material

navy blue 100% cotton (permanently flame-resistant)

size

40‑44 L

total L

43 in.

Looking for similar products? Visit Product Comparison Guide

General description

Designed with covered metal-snap front closures, left breast pocket, two large front hip pockets, and rear and side splits. Mildew and static resistant.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service