Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z260711

Nalgene® FEP separatory funnel

capacity 500 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

capacity

500 mL

closure size

43 mm

Looking for similar products? Visit Product Comparison Guide

General description

Break-resistant, nearly transparent, and impervious to any chemical typically used in a separatory funnel. Phase interface of colorless liquids is visible. FEP stopcock and funnel with Tefzel® ETFE screw closure. Stopcock and screw closure are leakproof.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Tefzel is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service