Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z257893

Sigma-Aldrich

TempTrace temperature recorder

gray, temp. range -20-120 °F

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

parameter

-20-120 °F temp. range

L × W × D

7 in. × 5 1/2 in. × 2.7 in.

color

gray

Looking for similar products? Visit Product Comparison Guide

General description

Totally self-contained and easy-to-use. Features a corrosion resistant, high impact plastic case. Unit complete with AA battery, chart paper, pens, and manual.
Specifications:
• Temp. sensor: spiral wound, bimetallic strip transducer
• Pen accuracy: ±2% full scale
• Average response time: 11min to move 63% of scale
White comes with digital temperature display

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service