Skip to Content
MilliporeSigma
All Photos(3)

Key Documents

Z254428

KIMAX® 51 serological pipettes

With large tip opening, volume 10 mL, accuracy: 0.10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

glass

feature

subdivision 0.10 mL

manufacturer/tradename

Kimble® 37034B

volume measuring range

10 mL, accuracy: 0.10 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduated and calibrated "to deliver" to the tip. Made of N-51A chemically resistant glass with permanently colored, brown scales. Band near top indicates that pipette must be blown out to obtain total rated capacity. Color-coded for easy sorting. All sizes have SAFE-GARD tempered tips.

Standard tip- meets ASTM E1044 Style I requirements (Kimble® 37033)
For cotton plugging- tooled top accepts cotton plugging on all sizes; meets ASTM E1044 Style II requirements (Kimble 37034A)
With large tip opening- for faster delivery, but less accuracy; tooled top accepts cotton plugging; meets ASTM E1044 Style III requirements (Kimble 37034B)

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service